Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Rotary Rechargeable Wet/dry Shaver

  • Mfr # 50035S

  • Zoro # G521737000


product price: $47.45
/ea

Key Features

Color
Blue
Length
6.8 in
Height
9.8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50035S
Zoro #
G521737000
UPC #
630326500351
Country of Origin
China

Dimensions

Length
6.8 in
Height
9.8 in
Width
3 in

Details

Color
Blue
Item
Wet/dry Shaver

Description

The Optimus Head Rotary Rechargeable Wet/Dry Shaver offers a smooth, close shave with its double foil shaving heads, designed to effectively capture and cut hair for a clean finish. The pop-up trimmer allows you to easily groom your mustache and sideburns for a precise, polished look. This versatile shaver can be used both corded and cordless, with an included AC charger for convenient recharging. It's fully washable with running water, making cleanup quick and easy. The shaver also comes with a soft travel pouch and cleaning brush, providing everything you need for on-the-go grooming and maintenance. Perfect for those who want a reliable, high-performance shaving tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.