Zoro Homepage

Infrared Quartz Heater With Remote

  • Mfr # H-8010

  • Zoro # G521739028


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
14.5 in
Length
21 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-8010
Zoro #
G521739028
UPC #
630326180102
Country of Origin
China

Dimensions

Width
14.5 in
Length
21 in
Height
20 in

Details

Color
Brown
Item
Infrared Quartz Heater

Description

The Optimus Quartz Infrared Heater is the perfect choice to cozy up this winter. This heater is made of Furniture-grade Crafted Wood that is suitable for any room. This heater was designed for comfort with 1,000 - 1,500-Watt Heat Settings, 4 copper-wrapped infrared quartz elements, automatic thermostat control, and LED display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.