Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Quartz Radiant Heater

  • Mfr # H-5511

  • Zoro # G221738895


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Width
14.6 in
Length
12.8 in
Height
7.3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-5511
Zoro #
G221738895
UPC #
630326155117
Country of Origin
China

Dimensions

Width
14.6 in
Length
12.8 in
Height
7.3 in

Details

Item
Quartz Radiant Heater
Color
White

Description

The Optimus infrared quartz radiant heater provides instant sun-like warmth for fast focused spot heating. This energy-efficient unit has two heat settings and safety shut off. Ideal for small personal spaces for the perfect comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.