Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Compact Utility Heater with Thermostat

  • Mfr # H-3001A

  • Zoro # G621739744


product price: $48.69
/ea

Key Features

Height
6 in
Width
5 in
Heater Color
White
Length
6.25 in
Electric Heater Item
Compact Utility Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-3001A
Zoro #
G621739744
UPC #
630326130015
Country of Origin
China

Dimensions

Height
6 in
Width
5 in
Length
6.25 in

Details

Heater Color
White
Electric Heater Item
Compact Utility Heater

Description

Enjoy the warm and comfort of this compact and portable radiant heater. Automatic Thermostat and Tip-over safety feature puts your mind at ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.