Zoro Homepage

Portable 360 Surround Ceramic Heater w/ Thermostat

  • Mfr # H-7231BK

  • Zoro # G821736673


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Length
8 in
Height
12 in
Heater Color
Black
Electric Heater Item
Ceramic Heater
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7231BK
Zoro #
G821736673
UPC #
630326972318
Country of Origin
China

Dimensions

Length
8 in
Height
12 in
Width
8 in

Details

Heater Color
Black
Electric Heater Item
Ceramic Heater

Description

The Optimus Portable 360 Surround Ceramic Heater w/ Thermostat is the perfect heater for cold spaces. Features a cozy 360 degree air flow distribution for more efficient heating. This heater comes with a 750w and 1500w setting for adjustable comfort. Safe for daily use, its built with overheat protection and a tip-over safety switch.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.