Portable 7 Fins Oil Filled Radiator Heater

  • Mfr # H-6011

  • Zoro # G421737520


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Heater Color
White
Height
26.5 in
Length
14.8 in
Width
5.7 in
Electric Heater Item
Radiator Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-6011
Zoro #
G421737520
UPC #
630326160111
Country of Origin
China

Dimensions

Height
26.5 in
Length
14.8 in
Width
5.7 in

Details

Heater Color
White
Electric Heater Item
Radiator Heater

Description

The Optimus Portable 7 Fins Oil Filled Radiator Heater offers efficient and consistent warmth for any room with its 7 fins, providing even heat distribution. Featuring an automatic thermostat control for easy temperature adjustments and adjustable heat settings, this heater ensures comfort without constant monitoring. For added safety, it includes a tip-over safety switch that automatically shuts off the unit if knocked over. The quiet operation makes it ideal for bedrooms or offices, while the portable design with easy-glide casters allows for convenient mobility between rooms. Perfect for adding warmth to any space, this heater is both reliable and energy-efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.