Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Ceramic Heater

  • Mfr # H-7000

  • Zoro # G621738495


product price: $36.19
/ea

Key Features

Length
6 in
Heater Color
Black
Electric Heater Item
Ceramic Heater
Height
8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7000
Zoro #
G621738495
UPC #
630326170004
Country of Origin
China

Dimensions

Length
6 in
Height
8 in
Width
5 in

Details

Heater Color
Black
Electric Heater Item
Ceramic Heater

Description

The Optimus Portable Ceramic Heater is the perfect size to take with you anywhere. Take this heater with you wherever the biggest cold-making culprits are whether that's at work or your own living room! With 2 heat settings, you'll find your perfect comfortable temperature no matter what the situation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.