Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Ceramic Heater with Thermostat

  • Mfr # H-7004

  • Zoro # G521737369


product price: $51.95
/ea

Key Features

Electric Heater Item
Ceramic Heater
Length
5.3 in
Width
6.25 in
Height
8 in
Heater Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7004
Zoro #
G521737369
UPC #
630326170042
Country of Origin
China

Dimensions

Length
5.3 in
Width
6.25 in
Height
8 in

Details

Electric Heater Item
Ceramic Heater
Heater Color
Stainless Steel

Description

The Optimus Portable Ceramic Heater with Thermostat is the perfect size to use in any small space. Take this heater with you wherever the biggest cold-making culprits are whether that's at work or your own living room! With 2 heat settings, you'll find your perfect comfortable temperature no matter what the situation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.