Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Fan Forced Radiant Heater with Thermostat

  • Mfr # H-2210A

  • Zoro # G221738048


product price: $56.79
/ea

Key Features

Width
7.5 in
Length
4.3 in
Electric Heater Item
Radiant Heater
Heater Color
White
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2210A
Zoro #
G221738048
UPC #
630326922108
Country of Origin
China

Dimensions

Width
7.5 in
Length
4.3 in
Height
4.25 in

Details

Electric Heater Item
Radiant Heater
Heater Color
White

Description

Enjoy the warm and comfort of this compact and portable radiant heater. Automatic Thermostat and Tip-over safety feature puts your mind at ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.