Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Fan Heater with Thermostat in White

  • Mfr # H-1322

  • Zoro # G221739823


product price: $45.59
/ea

Key Features

Electric Heater Item
Fan Heater
Length
9 in
Heater Color
White
Height
10 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1322
Zoro #
G221739823
UPC #
630326113223
Country of Origin
China

Dimensions

Length
9 in
Height
10 in
Width
5 in

Details

Electric Heater Item
Fan Heater
Heater Color
White

Description

User friendly and safe this portable fan heater with thermostat includes two heat settings of 750 and 1500 watts, automatic thermostat control, four position function switch with off, fan, lo and hi, fan only setting, internal heat limiting thermostat, thermal cut-off safety device and power indicator light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.