Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Mini Ceramic Heater

  • Mfr # H-7800

  • Zoro # G721737114


product price: $29.89
/ea

Key Features

Height
5.31 in
Length
4 in
Electric Heater Item
Ceramic Heater
Width
3.3 in
Heater Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7800
Zoro #
G721737114
UPC #
630326178000
Country of Origin
China

Dimensions

Height
5.31 in
Length
4 in
Width
3.3 in

Details

Electric Heater Item
Ceramic Heater
Heater Color
Black

Description

The Optimus Portable Mini Ceramic Heater is perfect to take with you to warm up any space! This heater is made with a simple box design with one on/off switch for easy use. The tip over safety switch protects you from accidents to help you be cozy and worry-free. 300watt power is perfect for small spaces, whether it be at your desk at work or in your room, this heater is sure to keep you warm in close proximity!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.