Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Design Oscillating Fan Heater

  • Mfr # H-1418

  • Zoro # G521737376


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
11 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1418
Zoro #
G521737376
UPC #
630326114183
Country of Origin
China

Dimensions

Width
8 in
Height
11 in

Details

Item
Fan Heater
Color
Red

Description

User friendly and safe the Optimus Retro Design Oscillating Fan Heater includes two heat settings of 750 and 1500 watts with automatic thermostat control. The oscillating base allows for proper distribution with 75 degrees rotation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.