Quick-ConnectFilter, 1.5gpm, 37/8inDia
Mfr # 300-05828
Zoro # G212483520
product price: $72.29
/eaKey Features
Application
Coffee, Fountains, Ice Machines, Steam, Tea
Flow Rate
1.5 gpm
For Use With
QT10-1 160-52009, QT10-2 160-52019
Service Life
15,000 gal
Reduces
Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300-05828
Zoro #
G212483520
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 3/4 in
Outside Diameter
3 15/16 in
Connection Size
1/4 in
Details
Application
Coffee, Fountains, Ice Machines, Steam, Tea
Flow Rate
1.5 gpm
For Use With
QT10-1 160-52009, QT10-2 160-52019
Service Life
15,000 gal
Reduces
Sediment
Standards
NSF/ANSI 42
Item
Filter Cartridge
Filter Media
Catalytic Carbon
Micron Rating
0.5 micron
Filter Type
Sediment
Compatible Mfr. Model Number
QT10-1 160-52009, QT10-2 160-52019
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Connection Type
Qwik Twist
Minimum Temperature
35 Degrees F
Maximum Pressure
125 psi
Cartridge Media
Catalytic Carbon
Description
Quick-Connect Water Filter, For Use With QT10-1 160-52009, QT10-2 160-52019, Reduces Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 7/8 in, Overall Height 12 3/4 in, Service Life 15,000 gal, Filter Media Catalytic Carbon, Maximum Temperature 100 Degrees F, Application Coffee Makers, Fountains, Ice Machines, Steamers, Tea, Standards ANSI/NSF 42, Compatible Mfr. Model Number QT10-1 160-52009, QT10-2 160-52019, Connection Size 1/4 in, Maximum Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.