
080P Full Hd; 3500 Ansi Lumens; 18000 1 Contrast; Fu Ll (Discontinued)
- Mfr # EH319UST
- Zoro # G2056388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EH319UST
Zoro #
G2056388
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.9"
Width
15.2"
Depth
12.2"
Details
Contrast Ratio
18,000:1
Product Type
DLP Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.