
1 Contrast; V Lens Shift; Full 3D; 1.6X Zoom; 2X HDMI (Discontinued)
- Mfr # EH416
- Zoro # G4613339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EH416
Zoro #
G4613339
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.8"
Width
12.4"
Depth
4.5"
Details
Product Type
DLP Projector
Optical Zoom
1.6x
Contrast Ratio
20,000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.