This item is Discontinued.

Optoma 1080P; 1920X1080; 6200 Ansi Lumens; 10000 1 Contrast EH615T

1080P; 1920X1080; 6200 Ansi Lumens; 10000 1 Contrast (Discontinued)

  • Mfr # EH615T
  • Zoro # G5770321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EH615T
Zoro #
G5770321
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.5"
Width
16.7"
Depth
6.3"

Details

Contrast Ratio
10,000:1
Product Type
DLP Projector
Optical Zoom
1.8x

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.