Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma 1080P 1920X1080 Proscene 6000 Laser Black Chassis; 1.2 - 1.9:1 Throw R ZH606-B

1080P 1920X1080 Proscene 6000 Laser Black Chassis; 1.2 - 1.9:1 Throw R (Discontinued)

  • Mfr # ZH606-B
  • Zoro # G2065740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH606-B
Zoro #
G2065740
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.6"
Width
14.7"
Depth
11.9"

Details

Color
Black
Optical Zoom
1.8x
Lamp Type
Laser
Product Type
DLP Projector
Contrast Ratio
300,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.