Zoro Homepage
This item is Discontinued.
Optoma 1080P 1920X1080 Short Throw Gt Projector 4K Input Hdr 120Hz 8Ms I GT1080HDR

1080P 1920X1080 Short Throw Gt Projector 4K Input Hdr 120Hz 8Ms I (Discontinued)

  • Mfr # GT1080HDR
  • Zoro # G2738328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT1080HDR
Zoro #
G2738328
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.5"
Width
12.4"
Depth
9.5"

Details

Product Type
DLP Projector
Lamp Type
Metal Halide
Contrast Ratio
50,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.