Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma 1080P; 3300 Ansi Lumens; Full 3D 1080P; 22000 1 EH331

1080P; 3300 Ansi Lumens; Full 3D 1080P; 22000 1 (Discontinued)

  • Mfr # EH331
  • Zoro # G2058068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH331
Zoro #
G2058068
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.8"
Width
11.7"
Depth
9.1"

Details

Contrast Ratio
22,000:1
Optical Zoom
1.1x
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.