
1080P 3600 Lumens Lamp Light Source 1.47 1.62 Throw Ratio 6.2 Lbs. 1X (Discontinued)
- Mfr # HD28HDR
- Zoro # G4612891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD28HDR
Zoro #
G4612891
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.3"
Depth
9.5"
Width
12.4"
Details
Contrast Ratio
50,000:1
Optical Zoom
1.1x
Product Type
DLP Projector
Lamp Type
Metal Halide
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.