
1080P 4000 Lumens Lamp Light Source 0.25 1 Throw Ratio 8.7 Lbs. 2X (Discontinued)
- Mfr # EH340UST
- Zoro # G4612873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EH340UST
Zoro #
G4612873
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.8"
Depth
15"
Width
13.5"
Details
Contrast Ratio
22,000:1
Product Type
DLP Projector
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.