
1080P Full Hd; 4000 Lumens Laser; 100000 1 Contrast (Discontinued)
- Mfr # ZH420UST-W
- Zoro # G5780270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZH420UST-W
Zoro #
G5780270
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5"
Width
15"
Depth
12.5"
Details
Lamp Type
Laser/Phosphor
Contrast Ratio
1,000,000:1
Product Type
Laser Projector
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.