This item is Discontinued.

Optoma 4K Uhd 2160P 3840X2160; 240W Lamp; 3000 Ansi Lumen S; 1; 000000 1 UHD60

4K Uhd 2160P 3840X2160; 240W Lamp; 3000 Ansi Lumen S; 1; 000000 1 (Discontinued)

  • Mfr # UHD60
  • Zoro # G5758421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UHD60
Zoro #
G5758421
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6"
Width
19.6"
Depth
13"

Details

Contrast Ratio
1,000,000:1
Product Type
DLP Projector
Optical Zoom
1.6x

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.