Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K UHD 3600 LMNS PROJECTOR

  • Mfr # 4K400STX

  • Zoro # G616479310


product price: $2,708.99
/ea
Free Shipping & Returns

Key Features

Maximum Diagonal Image Size
25.04 ft
Lamp Watts
240 W
Contrast Ratio
1,000,000:1
Standard Mode Brightness
4000 lm
High Dynamic Range (HDR) Type
HLG, HDR10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4K400STX
Zoro #
G616479310
UPC #
796435000000
Country of Origin
Unknown

Dimensions

Maximum Diagonal Image Size
25.04 ft
Width
12.4"
Depth
10.6"
Height
4.7"
Maximum Focal Length
7.51 mm

Details

Lamp Watts
240 W
Contrast Ratio
1,000,000:1
Standard Mode Brightness
4000 lm
High Dynamic Range (HDR) Type
HLG, HDR10
Number of Lamps
1
Native Aspect Ratio
16:9
Package Contents
4K400STx DLP Projector, AC power cord, Remote control, 2x AAA batteries, Basic user manual
Max. Resolution
3840 x 2160
Lamp Type
Lamp
Normal Mode Lamp Life
4000 Hour
HDMI Inputs
Yes
Maximum Vertical Sync
120 Hz
Projection Method
Front
Speaker Included
Yes
USB
Yes
Graphic Mode
4K UHD
Color
White
Output Scan Format
2160p
Minimum Vertical Sync
24 Hz
Item
DLP Projector
Operating Power Consumption
320 W
Video Signal Standard
HDTV
HD Resolution
Yes
3D Type
3D
Optical Zoom
1x
Economy Mode Lamp Life
10000 Hour
Throw Type
Short Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.