Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma 4K Uhd 3840 X2160 Black Chassis Mcl Light ZK1050

4K Uhd 3840 X2160 Black Chassis Mcl Light (Discontinued)

  • Mfr # ZK1050
  • Zoro # G3999229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZK1050
Zoro #
G3999229
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.6"
Width
23.6"
Depth
20.5"

Details

Contrast Ratio
300,000:1
Lamp Type
Laser Diode
Optical Zoom
No
Product Type
DLP Projector

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.