Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma 4K Uhd 5000 Lumens Laser Light Source 1.39-2.22 1 Throw Ratio 22 Lbs 1 UHZ65LV

4K Uhd 5000 Lumens Laser Light Source 1.39-2.22 1 Throw Ratio 22 Lbs 1 (Discontinued)

  • Mfr # UHZ65LV
  • Zoro # G5759289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHZ65LV
Zoro #
G5759289
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19.6"
Depth
13"
Height
6"

Details

Product Type
DLP Projector
Lamp Type
Laser/Phosphor
Contrast Ratio
300,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.