
4K Webcam style Conferencin
Mfr # SC26C
Zoro # G221701875
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Host Interface
USB Type C
Height
1.9 in
Maximum Frame Rate
30 fps
Depth
2.1 in
Cable Type
USB-C to USB-A Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC26C
Zoro #
G221701875
UPC #
796435091996
Country of Origin
China
Dimensions
Height
1.9 in
Depth
2.1 in
Width
4.6 in
Details
Host Interface
USB Type C
Maximum Frame Rate
30 fps
Cable Type
USB-C to USB-A Cable
Features
Noise Reduction, 2D Noise Reduction, Plug & Play, Face Detection, 3D Noise Reduction
Microphone
Yes
Screen Mode
4K
Lens Material
Glass
High Dynamic Range (HDR)
Yes
Power Source
USB
Maximum Microphone Range
13.12 ft
Field Of View (FOV) Angle
101°
AI-powered
Yes
AI Auto Framing
Yes
Microphone Type
Bi-directional
Item
Webcam
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.