Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Optoma 4Kuhd2160P3840X2160; 240Wlamp; 2200Ansilumens; 1; 200000 UHD65

4Kuhd2160P3840X2160; 240Wlamp; 2200Ansilumens; 1; 200000 (Discontinued)

  • Mfr # UHD65
  • Zoro # G4621693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHD65
Zoro #
G4621693
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6"
Depth
13"
Width
19.6"

Details

Contrast Ratio
1,200,000:1
Product Type
DLP Projector
Optical Zoom
1.6x

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.