Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma 5000Lm 4K-Uhd Data Projector 1.6X Zoom Tr 1.39-2.22 Lamp 4K550

5000Lm 4K-Uhd Data Projector 1.6X Zoom Tr 1.39-2.22 Lamp (Discontinued)

  • Mfr # 4K550
  • Zoro # G1783780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K550
Zoro #
G1783780
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.1"
Width
15.4"
Depth
11.1"

Details

Color
White
Contrast Ratio
10,000:1
Product Type
DLP Projector
Optical Zoom
1.6x
Lamp Type
Lamp

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.