
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT760A
Zoro #
G1779459
UPC #
-
Country of Origin
Unknown
Dimensions
Height
9.6"
Width
11.3"
Depth
3.9"
Details
Contrast Ratio
20,000:1
Lamp Type
UHP
Product Type
DLP Projector
Number of Speakers
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.