This item is Discontinued.

Optoma Full 3D Hd 1080P; 3000 Lumens; 30000 1 Contrast; 0.5 1 Short GT1080DARBEE

Full 3D Hd 1080P; 3000 Lumens; 30000 1 Contrast; 0.5 1 Short (Discontinued)

  • Mfr # GT1080DARBEE
  • Zoro # G4005818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT1080DARBEE
Zoro #
G4005818
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.8"
Width
12.4"
Depth
3.5"

Details

Lamp Type
P-VIP
Product Type
DLP Projector
Contrast Ratio
30,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.