Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma Full Hd 1080P; 5000 Ansi Lumens; 15000-1 Contrast EH512

Full Hd 1080P; 5000 Ansi Lumens; 15000-1 Contrast (Discontinued)

  • Mfr # EH512
  • Zoro # G4005282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH512
Zoro #
G4005282
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.3"
Width
14.2"
Depth
11.6"

Details

Color
White
Optical Zoom
1.6x
Contrast Ratio
15,000:1
Product Type
DLP Projector
Lamp Type
Laser

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.