Zoro Homepage
This item is Discontinued.
Optoma Full Hd 1080P Resolution; 3000 Lumens; 30000 1 HD28DSE

Full Hd 1080P Resolution; 3000 Lumens; 30000 1 (Discontinued)

  • Mfr # HD28DSE
  • Zoro # G3999262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD28DSE
Zoro #
G3999262
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.5"
Width
12.4"
Depth
8.8"

Details

Product Type
DLP Projector
Contrast Ratio
30,000:1
Number of Speakers
1
Optical Zoom
1.1x

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.