Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Optoma Full Hd 1080P Resolution; 3200 Lumens; 30000 1 Contrast; Full 3D; 2X HD29Darbee

Full Hd 1080P Resolution; 3200 Lumens; 30000 1 Contrast; Full 3D; 2X (Discontinued)

  • Mfr # HD29Darbee
  • Zoro # G4001091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD29Darbee
Zoro #
G4001091
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9"
Width
11.7"
Depth
3.7"

Details

Product Type
DLP Projector
Optical Zoom
1.1x
Contrast Ratio
30,000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.