
Full Hd 1080P Resolution; 3500 Lumens; 32000 1 Contrast; Darbeevision (Discontinued)
- Mfr # HD39DARBEE
- Zoro # G3999098
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD39DARBEE
Zoro #
G3999098
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.8"
Width
12.4"
Depth
4.5"
Details
Product Type
DLP Projector
Optical Zoom
1.5x
Contrast Ratio
32,000:1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.