Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma OEM Lamp For Mpn: Sp.70201Gc01 SP.70201GC01

OEM Lamp For Mpn: Sp.70201Gc01 (Discontinued)

  • Mfr # SP.70201GC01
  • Zoro # G6948117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP.70201GC01
Zoro #
G6948117
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4"
Depth
4"
Width
4"

Details

Product Type
Projector Lamp
Compatibility
Optoma Projectors:W316ST, X316ST, W351, X351

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.