
Optoma 2500 Lum Dlp Short Throw Proj Xga Usb Lan (Discontinued)
- Mfr # EX525ST
- Zoro # G2063674
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX525ST
Zoro #
G2063674
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.8"
Width
13.3"
Depth
10.9"
Details
Product Type
DLP Projector
Digital Zoom
2x
Contrast Ratio
2,500:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.