
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML550
Zoro #
G9047222
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.5"
Width
4.1"
Depth
4.2"
Details
Number of Speakers
1
Digital Zoom
1.70x
Product Type
DLP Projector
Lamp Type
LED
Contrast Ratio
10,000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.