Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma Projected Capacitive Touch; 101In Intertactive Roll Type White PCT-101

Projected Capacitive Touch; 101In Intertactive Roll Type White (Discontinued)

  • Mfr # PCT-101
  • Zoro # G4009808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT-101
Zoro #
G4009808
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
94"
Height
51"
Width
89"
Depth
0.8"

Details

Aspect Ratio
1899-12-30
Product Type
Interactive Whiteboard
Surface Type
Touch-on

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.