Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJECTOR LASER 4000 LUMENS.

  • Mfr # ZH400

  • Zoro # G016503004


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Optical Zoom
1.1x
Contrast Ratio
300,000:1
Output Scan Format
1080p
Minimum Vertical Sync
24 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH400
Zoro #
G016503004
UPC #
796435446895
Country of Origin
China

Dimensions

Depth
8.5"
Minimum Focal Length
12.81 mm
Height
4.5"
Maximum Focal Length
16.74 mm
Width
10.8"
Maximum Diagonal Image Size
25 ft

Details

Optical Zoom
1.1x
Contrast Ratio
300,000:1
Output Scan Format
1080p
Minimum Vertical Sync
24 Hz
High Dynamic Range (HDR) Type
HLG
Native Aspect Ratio
16:9
USB
Yes
Batteries Included
Yes
Normal Mode Lamp Life
30000 Hour
Projection Method
Front
Graphic Mode
Full HD
Number of Lamps
1
HDMI Inputs
Yes
Native Resolution
1920 x 1080
Mount Type
Desktop, Ceiling Mountable
Speaker Included
Yes
Maximum Vertical Sync
120 Hz
Video Signal Standard
HDTV
Item
DLP Projector
Operating Power Consumption
139 W
Standard Mode Brightness
4000 lm
Lamp Type
Laser
Color
White
3D Type
3D
HD Resolution
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.