
Rf 3D Glasses With Internal Rechargable Battery (Discontinued)
- Mfr # ZF2300GLASSES
- Zoro # G600481657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZF2300GLASSES
Zoro #
G600481657
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
6.6"
Width
6.8"
Height
1.5"
Details
Color
Black
Features
Foldable Frame, Lightweight
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
3D Glasses
Compatibility
Optoma Projectors:HD33, HD83, HD25, HD25e, HD25LV, HD30B, HD131Xe, HD131Xw, HD91, HD3300, HD8300, GT750, GT750E, EH503, W505, EH505, X605, W401, X401, 3D-XL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.