Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1080P 1920X1080, 3500 LUMENS, 300,000:

  • Mfr # ZH350ST

  • Zoro # G415192427


product price: $2,006.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
Max. Resolution
1920 x 1080
Maximum Diagonal Image Size
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH350ST
Zoro #
G415192427
UPC #
796435446574
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Diagonal Image Size
25 ft
Maximum Focal Length
7.51 mm

Details

Item
DLP Projector
Max. Resolution
1920 x 1080
Package Contents
Ultra-Compact High Brightness Full HD 1080p Laser Projector, AC Power Cord, Remote Control, 2x AAA Batteries, Basic User Manual
USB
Yes
Batteries Included
Yes
Contrast Ratio
300,000:1
Native Aspect Ratio
16:9
High Dynamic Range (HDR)
Yes
Normal Mode Lamp Life
30000 Hour
High Dynamic Range (HDR) Type
HLG, HDR10
Projection Method
Front
HDMI
Yes
Output Scan Format
1080p
Standard Mode Brightness
3500 lm
Video Signal Standard
HDTV
Operating Power Consumption
139 W
3D Type
3D
Number of Lamps
1
Lamp Type
Laser
Throw Type
Short Throw
Vertical Scan Range
24 Hz - 120 Hz
Speaker Included
Yes
Mount Type
Portable, Ceiling Mountable
Maximum Projection Distance
10.83 ft
Maximum Vertical Sync
120 Hz
Minimum Vertical Sync
24 Hz
Minimum Projection Distance
11.81"
Screen Refresh Rate
120 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.