Zoro Homepage

1080P, 3600 LMN PROJECTOR

  • Mfr # HD146X

  • Zoro # G415192335


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Width
12.4"
Depth
9.5"
Height
4.3"
Max. Resolution
1920 x 1200
Maximum Focal Length
17.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD146X
Zoro #
G415192335
UPC #
796435813666
Country of Origin
China

Dimensions

Width
12.4"
Depth
9.5"
Height
4.3"
Maximum Focal Length
17.14 mm
Minimum Focal Length
15.59 mm
Maximum Diagonal Image Size
25.08 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.