Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000L 4K UHD Projector

  • Mfr # UHZ58LV

  • Zoro # G222806876


product price: $3,448.99
/ea
Free Shipping & Returns

Key Features

Native Resolution
3840 x 2160
Video Signal Standard
HDTV
Economy Mode Lamp Life
30000 Hour
Maximum Diagonal Image Size
25 ft
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHZ58LV
Zoro #
G222806876
UPC #
796435815790
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
25 ft

Details

Native Resolution
3840 x 2160
Video Signal Standard
HDTV
Economy Mode Lamp Life
30000 Hour
Number of Lamps
1
Item
DLP Projector
Lamp Type
Laser
Contrast Ratio
3,000,000:1
USB
Yes
Minimum Projection Distance
39.37"
Standard Mode Brightness
3000 lm
HDMI Inputs
Yes
3D Type
3D
Network (RJ-45)
Yes
Projection Method
Front
Maximum Projection Distance
32.81 ft
Output Scan Format
2160p
Graphic Mode
4K UHD
Operating Power Consumption
110 W
Throw Type
Standard Throw

Description

Black Chassis, 4K UHD 3840x2160, 3000 Lumens, 3,000,000:1 Contrast, Dual Laser Light Source,1.40:1 - 2.24:1 Throw Ratio, Android Launcher, HDR10, HDR10+, 95% DCI-P3, PureEngine Ultra (w/ PureMotion), Filmmaker Mode, ALLM (Auto Low Latency Mode), Optoma File Manager, Display Share, 15% Vertical Lens Shift, 2x HDMI 2.0, 1x HDMI 2.1, eARC with ATMOS, 1x optical S/PDIF, 1x audio out, 3x USB-A (power/media/WiFi Adapter), 1x 12V Trigger, RJ-45, RS232, Control 4, Crestron, 7.7lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.