Zoro Homepage

4000 LUMEN 1080P HDR DURACORE LASER DLP PROJECTOR

  • Mfr # HZ40HDR

  • Zoro # G314936429


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
Contrast Ratio
300,000:1
Vertical Scan Range
24 Hz - 120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ40HDR
Zoro #
G314936429
UPC #
796435814984
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Focal Length
16.74 mm
Minimum Focal Length
12.81 mm
Maximum Diagonal Image Size
25 ft

Details

Item
DLP Projector
Contrast Ratio
300,000:1
Vertical Scan Range
24 Hz - 120 Hz
Native Aspect Ratio
0.672917
Number of Lamps
1
USB
Yes
3D Type
3D
Operating Power Consumption
139 W
Optical Zoom
1.3x
Package Contents
Compact High Brightness Full HD Laser Home Projector AC power cord Remote control (1) CR2025 battery Basic user manual
Lamp Type
Laser/Phosphor
Normal Mode Lamp Life
30000 Hour
Standard Mode Brightness
4000 lm
High Dynamic Range (HDR)
Yes
Speaker Included
Yes
Projection Method
Front
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.