Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K 5100L UHD Projector

  • Mfr # ZK551

  • Zoro # G622702082


product price: $3,748.99
/ea
Free Shipping & Returns

Key Features

3D Capability
DLP 3D Ready
Output Scan Format
2160p
Maximum Projection Distance
30.51 ft
Native Aspect Ratio
16:9
3D Type
3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZK551
Zoro #
G622702082
UPC #
796435448219
Country of Origin
China

Dimensions

Height
4.3"
Maximum Diagonal Image Size
25 ft
Minimum Focal Length
20.91 mm
Minimum Diagonal Image Size
20"
Maximum Focal Length
32.62 mm
Depth
8.5"
Width
10.8"

Details

3D Capability
DLP 3D Ready
Output Scan Format
2160p
Maximum Projection Distance
30.51 ft
Native Aspect Ratio
16:9
3D Type
3D
Max. Resolution
3840 x 2160
Native Resolution
3840 x 2160
Contrast Ratio
300,000:1
Lamp Type
Laser
Optical Zoom
1.6x
Color
White
Speaker Included
Yes
Package Contents
Compact High Brightness Miracast Wireless ProjectorAC Power CordRemote ControlEZC-USB Dual Band Wi-Fi Adapter2 x AAA batteries Basic User Manual
Projection Method
Front
Minimum Projection Distance
39.37"
Normal Mode Lamp Life
30000 Hour
Number of Lamps
1
Mount Type
Portable, Ceiling Mountable
Batteries Included
Yes
Graphic Mode
4K UHD
Throw Ratio
1.4 to 2.24
Color Supported
1.073 Billion Colors
Operating Power Consumption
245 W
Standard Mode Brightness
5100 lm
Voltage Frequency
60 Hz
Wireless LAN
Yes
Item
DLP Projector
Video Signal Standard
HDTV
Screen Refresh Rate
240 Hz
HDMI Inputs
Yes
USB
Yes
Network (RJ-45)
Yes

Description

4K UHD 3840x2160, 5100 Lumens, 300,000:1 Contrast, Laser Light Source, 1.4 2.24:1 Throw Ratio, 1.6x Zoom, Image Size 20 300 , Miracast Wireless Display (App Free supports Windows, Android, iOS, Mac OS, Chrome OS), 2x HDMI 2.0, 2xUSB-A, RJ-45, RS-232, 3.5mm Audio-In, 3.5mm Audio-Out, 3D-Sync, 12V Trigger, 15% Vertical Lens Shift, 5x3 Warping Control, 30 Degree Vertical and Horizontal Keystone, Network Control (Crestron, Optoma Management Suite Cloud, PJLink, AMX, Extron), FOTA (Firmware Over The Air), 20,000/30,000 Hr. Light Source Life, 3 Year parts and labor limited warranty on the projector, 5-year or 12,000 hour light source warranty (whichever comes first)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.