Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K UHD 3840X2160, 3500 LUMENS

  • Mfr # UHZ35ST

  • Zoro # G714884986


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
Normal Mode Lamp Life
30000 Hour
Speaker Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHZ35ST
Zoro #
G714884986
UPC #
796435814878
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Diagonal Image Size
25 ft
Maximum Focal Length
7.51 mm

Details

Item
DLP Projector
Normal Mode Lamp Life
30000 Hour
Speaker Included
Yes
Throw Type
Short Throw
USB
Yes
Native Aspect Ratio
16:9
High Dynamic Range (HDR) Type
HLG, HDR10
Projection Method
Front
Number of Lamps
1
Standard Mode Brightness
3500 lm
3D Type
3D
Output Scan Format
480i
Environmentally Friendly
Yes
Operating Power Consumption
185 W
Package Contents
Eco-friendly Compact High Brightness 4K UHD Laser Projector AC power cord Remote control with 1x CR2025 Battery Basic user manual
Video Signal Standard
HDTV
Vertical Scan Range
24 Hz - 240 Hz
High Dynamic Range (HDR)
Yes
Lamp Type
Laser
Network (RJ-45)
Yes
Contrast Ratio
500,000:1
HDMI
Yes
Minimum Vertical Sync
24 Hz
Color
White
Mount Type
Portable
Maximum Vertical Sync
240 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.