Zoro Homepage

75 INCH 4K UHD PROFESSIONAL FLAT PANEL DISPLAY.

  • Mfr # N3751K

  • Zoro # G214908120


product price: $2,039.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75"
HDMI Inputs
1
Height
37.9 in
Width
66.4 in
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3751K
Zoro #
G214908120
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75"
Height
37.9 in
Width
66.4 in
Depth
3.2 in
Bezel Width
0.63 in

Details

HDMI Inputs
1
Item
Collaboration Display
Speakers
Yes
Max. Resolution
3840 x 2160
Series
N
Standard Memory
4 GB
Brightness
450 Nit
Standby Power Consumption
500 mW
Wireless LAN
Yes
VESA Mount Compatible
Yes
Number of HDMI Inputs
3
Processor Type
Cortex A55
Response Time
8 ms
RMS Output Power
20 W
Flash Memory Capacity
32 GB
Number of USB 3.0 Ports
1
Number of Speakers
2
S/PDIF Out
Yes
Input Voltage
120V AC, 230V AC
USB
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Vertical Viewing Angle
178°
Operating System Platform
Android
Serial
Yes
Audio Line Out
Yes
Total Number of USB Ports
3
HDMI
Yes
Backlight Technology
Direct LED
Scan Format
2160p
Display Screen Type
LCD
Processor Core
Quad-core (4 Core)
Horizontal Viewing Angle
178°
Graphics Controller Model
Mali G51
Number of USB 2.0 Ports
1
Ethernet
Yes
Power Consumption
425 W
Operating System
Android 11
Screen Mode
4K UHD
Contrast Ratio
1,200:1, 3,000:1
VESA Mount Standard
800 x 600
Screen Resolution
3840 x 2160
Software Included
Optoma Management Suite (OMS), Creative Board, File manager, Media player
Number of HDMI Outputs
1
Includes
American Standard Power Cord, British Standard Power Cord, HDMI Cable 3m, Remote Control, Battery, Quick Setup Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.