
FP MOUNT BRACKET. CUSTOMIZED DESIGN VESA COMPLIANT WALL MOUNT BRACKET FOR OPTOMA
Mfr # WIB6560A
Zoro # G614908119
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
24.41 in
Compatibility
Optoma LED Displays: N3551K N3651K
Orientation
Landscape/Portrait
Maximum Screen Size Supported
65 in
Device Supported
LED Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WIB6560A
Zoro #
G614908119
UPC #
-
Country of Origin
China
Dimensions
Height
24.41 in
Maximum Screen Size Supported
65 in
Depth
1.30 in
Width
25.75 in
Minimum Screen Size Supported
55 in
Details
Compatibility
Optoma LED Displays: N3551K N3651K
Orientation
Landscape/Portrait
Device Supported
LED Display
VESA Mount Compatible
Yes
Mounting Pattern
600 x 600
Mount Profile
Low Profile/Fixed/Flat
Item
Wall Mount
Features
Cable Management, Easy to Install
Color
Black
Form Factor
Wall Mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.