Zoro Homepage

FP MOUNT BRACKET. CUSTOMIZED DESIGN VESA COMPLIANT WALL MOUNT BRACKET FOR OPTOMA

  • Mfr # WIB9080A

  • Zoro # G914908239


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
1"
Maximum Screen Size Supported
98"
Width
37.8"
Device Supported
LED Display
Mounting Pattern
900 x 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIB9080A
Zoro #
G914908239
UPC #
-
Country of Origin
China

Dimensions

Height
1"
Maximum Screen Size Supported
98"
Width
37.8"
Minimum Screen Size Supported
65"
Depth
32.3"

Details

Device Supported
LED Display
Mounting Pattern
900 x 800
Mount Profile
Low Profile/Fixed/Flat
Compatibility
Optoma LED Displays: N3981K N3861K N3751K
VESA Mount Compatible
Yes
Orientation
Portrait
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.